Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Slangekoblinger, Y-formede

Slangekoblinger, Y-formede

8/9/10 mm, 4,7 mm, 8 - 10 mm
Katalog # 229-0725
Leverandør:   KARTELL
Slangekoblinger, Y-formede
Katalog # 229-0725
Leverandør:  KARTELL
Slangekoblinger, Y-formede
Slangekoblinger, Y-formede

8/9/10 mm, 4,7 mm, 8 - 10 mm

Price
158,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

PP, hvid.

  • Good mechanical strength and chemical resistance
  • Very good thermal resistance
  • Autoclavable
  • Suitable for foodstuff

Med koniske ender.

Certifications: Conforms to Food and Drug regulations 90/128 CEE, 92/39 CEE and FDA 21 CFR 177.1520.

Specifikationer
  • Udv.Ø:
    8/9/10 mm
  • Hul Ø:
    4,7 mm
  • Rør int.Ø:
    8 - 10 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.