Cleaning brushes for samplers
Nylon, 15 - 30 mm, Wire, 1600 mm
300-0493
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
Documents
SAMP8020A-1100_TDS_EN
Datasheet
- Børstemateriale:Nylon
- Børstehoved Ø:15 - 30 mm
- Handle material:Wire
- Seq:07
- Samlet længde:1600 mm



