Cleaning solution, heavy-duty, MegaClean™
MegaClean™, 5 gallon drum, (1 gal.) 22,7 L
Catalog # 115-3180
Supplier: MICRONOVA
Cleaning solution, heavy-duty, MegaClean™
Catalog # 115-3180
Supplier: MICRONOVA
Jump to:
Product Details & Documents
A non-flammable, heavy-duty cleaner and degreaser that removes grease, adhesives, and photo-resistant stains from all general surfaces. Filtered to 0.1 µm, this cleaner is ideal for semiconductor, electronics, aerospace, and clean-build operations.
- Non-flammable, heavy-duty cleanroom degreaser
- Effective at low concentrations
- Filtered to 0,1 µm
- Water soluble
The Micronova MegaClean™ heavy-duty cleaner offers an effective alternative to toxic, flammable, solvent-based cleaners, such as acetone and isopropyl alcohol. Available in 1 or 5 gallon bottles.
Documents
Specifications
- Kapacitet:(1 gal.) 22,7 L
- Beskrivelse:MegaClean™, 5 gallon drum
- Seq:03
- Cat. No.:115-3180
- Environmentally Preferable:Sikrere sundhed for mennesker og miljø
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



