Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

VWR®, Calibration Weights, Class F2

500 g, 7,5 ± mg
Catalog # 611-8200
Supplier:   VWR Collection
VWR®, Calibration Weights, Class F2
Catalog # 611-8200
Supplier:  VWR Collection
VWR®, Calibration Weights, Class F2
VWR®, Calibration Weights, Class F2

500 g, 7,5 ± mg

Price
1.430,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel Class F2 weights for users who require moderate levels of tolerance values in their calibration and day-to-day weighing.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

 : Conform to OILM R111 recommendations.

 : All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of sets of weights are also available - please search for product 'Calibration weight sets, Class F2'.

 : Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.

Specifications
  • Vægt:
    500 g
  • Seq:
    18
  • Tolerance:
    7,5 ± mg