Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillær, 20,00 µm, 0,53 mm, 25 m
Katalog # VARICP7584
Leverandør:   VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
Katalog # VARICP7584
Leverandør:  VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillær, 20,00 µm, 0,53 mm, 25 m

Price
9.100,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

CP-PoraPLOT U and CP-PoraPLOT S provide symmetrical peaks from polar and non-polar volatiles for ultimate accuracy.

  • Minimal particle loss reduces detector spiking for reliable results
  • Repeatable retention times for better long-term stability

CP-PoraPLOT U provides symmetrical peaks with polar volatiles. Water has no effect on retention times and elutes as a sharp and quantifiable peak. CP-PoraPLOT U is the most polar porous polymer PLOT column and is designed for halogenated compounds, hydrocarbons C1-C6, ketones and solvents.

CP-PoraPLOT S is a divinylbenzene/vinylpyridine polymer for hydrocarbons and ketones. This phase is ideal for the analysis of medium polarity volatiles, including hydrocarbons and ketones, at higher temperatures than CP-PoraPLOT U.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    20,00 µm
  • Ø indv.:
    0,53 mm
  • Længde:
    25 m
  • Seq:
    05