Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillær, 10,00 µm, 0,32 mm, 10 m
Katalog # VARICP7580
Leverandør:   VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
Katalog # VARICP7580
Leverandør:  VARIAN
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S
PLOT columns, CP-PoraPLOT U and CP-PoraPLOT S

Kapillær, 10,00 µm, 0,32 mm, 10 m

Price
5.800,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

CP-PoraPLOT U and CP-PoraPLOT S provide symmetrical peaks from polar and non-polar volatiles for ultimate accuracy.

  • Minimal particle loss reduces detector spiking for reliable results
  • Repeatable retention times for better long-term stability

CP-PoraPLOT U provides symmetrical peaks with polar volatiles. Water has no effect on retention times and elutes as a sharp and quantifiable peak. CP-PoraPLOT U is the most polar porous polymer PLOT column and is designed for halogenated compounds, hydrocarbons C1-C6, ketones and solvents.

CP-PoraPLOT S is a divinylbenzene/vinylpyridine polymer for hydrocarbons and ketones. This phase is ideal for the analysis of medium polarity volatiles, including hydrocarbons and ketones, at higher temperatures than CP-PoraPLOT U.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    10,00 µm
  • Ø indv.:
    0,32 mm
  • Længde:
    10 m
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.