Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, Azlon®

Volumetric flasks, class B, Azlon®

250 ml, 19/26, 235 mm, 0,30 ± ml
Katalog # 214-0122
Leverandør:   SciLabware
Volumetric flasks, class B, Azlon®
Katalog # 214-0122
Leverandør:  SciLabware
Volumetric flasks, class B, Azlon®
Volumetric flasks, class B, Azlon®

250 ml, 19/26, 235 mm, 0,30 ± ml

Price
332,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

PMP (TPX®), transparent, with PE stopper.

  • Clear, easy to read calibration line
  • Exposure to temperature up to 121 °C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to 60 °C is recommended to preserve marks and inscriptions

Error limits according to class B, DIN EN ISO 1042.

Specifikationer
  • NS:
    19/26
  • Kapacitet:
    250 ml
  • Højde:
    235 mm
  • Tolerance:
    0,30 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.