Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membrane filters with grid

Membrane filters with grid

Grey with white grid, 130, 0,45 µm, 25 mm
Katalog # 515-0222
Leverandør:   Sartorius
Membrane filters with grid
Katalog # 515-0222
Leverandør:  Sartorius
Membrane filters with grid
Membrane filters with grid

Grey with white grid, 130, 0,45 µm, 25 mm

Price
1.990,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.

Membranes with 0,45 µm pore size are tested and released according to ISO 7704.

Specifikationer
  • Ø:
    25 mm
  • Porestørrelse:
    0,45 µm
  • Model:
    130
  • Beskrivelse:
    Grey with white grid
  • Seq:
    75
  • Tykkelse:
    115 - 145 µm
  • Cat. No.:
    515-0222
  • Max. temperature:
    130 °C
  • Flowhastighed for vand:
    70 ml/min (1 bar)