Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cleanroom tapes, Supertack™

Cleanroom tapes, Supertack™

Cleanroom tape, blå/hvid, 50,8 mm
Katalog # UTAP0153BW200-P3S
Leverandør:   ULTRATAPE
Cleanroom tapes, Supertack™
Katalog # UTAP0153BW200-P3S
Leverandør:  ULTRATAPE
Cleanroom tapes, Supertack™
Cleanroom tapes, Supertack™

Cleanroom tape, blå/hvid, 50,8 mm

Price
2.110,00 kr
Log ind for tilgængelighed
1 * 9 ROL
Product Details & Documents

These Supertack™ cleanroom tapes are made of PE with rubber adhesive and are ideal for any application that requires a strong bond.

  • Tapes remove cleanly with no residue
  • Tear by hand
  • Accept cleanroom ballpoint pen writing

The tape is available in Protocol™ uniquely striped color pattern which allows immediate recognition of the product as a certified cleanroom tape. Suitable for use in ISO Class 4 environments

Længde: 32,9 m.

Forskellige farver tilgængelige.

Emballering: Leveres i poser a to stk.

Documents

Specifikationer
  • Bredde:
    50,8 mm
  • Farve:
    blå/hvid
  • Beskrivelse:
    Cleanroom tape
  • Seq:
    11