Cleanroom tapes, Supertack™
Cleanroom tape, hvid, 25,4 mm
Katalog # UTAP1153WH100-P3DU
Leverandør: ULTRATAPE
Gå til:
Product Details & Documents
These Supertack™ cleanroom tapes are made of PE with rubber adhesive and are ideal for any application that requires a strong bond.
- Tapes remove cleanly with no residue
- Tear by hand
- Accept cleanroom ballpoint pen writing
The tape is available in Protocol™ uniquely striped color pattern which allows immediate recognition of the product as a certified cleanroom tape. Suitable for use in ISO Class 4 environments
Længde: 32,9 m.
Forskellige farver tilgængelige.
Packaging: Leveres i poser a to stk.
Documents
UTAP1153WH100-P3D_TDS_EN
Datasheet
Specifikationer
- Bredde:25,4 mm
- Farve:hvid
- Beskrivelse:Cleanroom tape
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



