Flathead mop covers and hardware, Slimline™
Polyesterovertræk til svabere, bredde 230 mm
Katalog # 129-0550
Leverandør: MICRONOVA
Flathead mop covers and hardware, Slimline™
Katalog # 129-0550
Leverandør: MICRONOVA
Product Details & Documents
A series of elasticised slipcovers, with urethane foam interiors, that are ideal for fine cleaning and sanitising all surfaces and equipment in the cleanroom. Available without a foam interior or gamma irradiated for aseptic environments.
- Covers are easy to change and fit securely over mop frame
- Fully encased Urethane Foam layer for ample disinfectant dispersal
- Single-ply covers available without foam interior
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Suitable for use with strong disinfectants and repeated autoclaving
The Micronova Slimline™ Flat Head Mop Covers fit easily and securely onto the 360° swivel SlimLine™ plastic or stainless steel mop adapters, which can be locked at 180° for more controlled cleaning.
Bestillingsoplysninger: Alle komponenter skal bestilles separat.
Documents
MICRSLSC6-14_TDS_EN
Datablad
Specifikationer
- Beskrivelse:Polyesterovertræk til svabere, bredde 230 mm
- Seq:01
- Cat. No.:129-0550
- Environmentally Preferable:Reduktion af affald
Complementary Products
Produktinformation
- Katalog #BeskrivelseMaterialeLængdeTilgængelighedPrice
- 129-0551Håndtag, teleskopisk, rustfrit stål, Længde 965-1830 mmRustfrit stål 304965 - 1829 mmLog ind for tilgængelighed1 * 1 Items - 2.870,00 kr
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)129-0537Log ind for tilgængelighed1 * 1 Items - 3.470,00 kr
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 9" flat head mops; STA series handles , 9" flat head mops; STA series handlesMICRQPSL-099×4" (22.9×10 cm) mmLog ind for tilgængelighed1 * 1 Items - 1.210,00 kr
Produktinformation
- Katalog #TilgængelighedPrice
- MicroMop® Adapter
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 14" flat head mops; STA series handles129-097614×4" (35.5×10 cm) mmLog ind for tilgængelighed1 * 1 Items - 1.320,00 kr
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handlesSlimLine™ Plastic mop frame, 360° swivel, ACME connect, 18" flat head mops; STA series handlesMICRQPSL-1818×4" (45.7×10 cm) mmLog ind for tilgængelighed1 * 1 Items - 1.450,00 kr
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles129-053818×4" (45.7×10 cm) mmLog ind for tilgængelighed1 * 1 Items - 3.610,00 kr
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles129-05369×4" (22.9×10 cm) mmLog ind for tilgængelighed1 * 1 Items - 3.050,00 kr
Produktinformation
- Katalog #L×BTilgængelighedPrice
- SlimLine™ plastic mop adapters, polypropylene and polyketone material, use with 16" flat head mopsSlimLine™ plastic mop adapters, polypropylene and polyketone material, use with 16" flat head mopsMICRQPSL-16410×100 mmLog ind for tilgængelighed1 * 1 Items - 1.380,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



