Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
 

Mops, Curtain Cleaner™

Curtain Cleaner™ NovaLite™ slipcover, 305 mm, Rayon
Katalog # 129-0503
Leverandør:   MICRONOVA
Mops, Curtain Cleaner™
Katalog # 129-0503
Leverandør:  MICRONOVA
Mops, Curtain Cleaner™
Mops, Curtain Cleaner™

Curtain Cleaner™ NovaLite™ slipcover, 305 mm, Rayon

Price
546,00 kr
Log ind for tilgængelighed
1 * 2 Items
Product Details & Documents

A spring loaded, clamp mop that works to clean and sanitize vinyl strip curtains by clamping at the top and sliding down, effectively cleaning both sides at once. Ideal for critical environments, cleanroom support, and industrial applications.

  • Cover pairs fit over two, 305 mm bar clamps
  • Can be used with strong disinfectants
  • Launderable for re-use and autoclavable

Covers available in a choice of fabrics for specialised cleaning:
NovaPoly™ - smooth knit polyester provide excellent disinfectant dispersal.
PolySorb™ - textured polyester for removing residues and dispersing disinfectant.
NovaLite™ - latex bonded with rayon for greater friction resistance and absorbency.

The CurtainCleaner™ tool provides a simple, effective method to clean and sanitise cleanroom strip curtains and softwall enclosures, without the need for a ladder or stool. The durable stainless steel assembly includes an attached, 1200 mm, stainless steel handle with precise clamp hand control.

 : Mopper og overtræk skal bestilles separat.

Specifikationer
  • Beskrivelse:
    Curtain Cleaner™ NovaLite™ slipcover
  • Længde:
    305 mm
  • Materiale:
    Rayon
  • Seq:
    02