Membranfiltre, type 113
113, 0,65 µm, 50 mm, +
Katalog # 512-5875
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulosenitrat, hydrofilt. Til prøveforbehandling, partikeltestning og kemotaxis.
* Steril
Specifikationer
- Ø:50 mm
- Porestørrelse:0,65 µm
- Steril:+
- Model:113
- Seq:25
- Tykkelse:130 µm
- Cat. No.:512-5875
- Flowhastighed for luft:-
- Max. temperature:130 °C
- Flowhastighed for vand:130 ml/min/cm² (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



