Flasks, flat bottom, wide neck, with flared rim
250 ml, 140 mm, 47 mm, 84 mm
Katalog # 511-0733
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass, wide mouth.
- Meget god kemisk resistens
- Høj temperaturresistens
Wide neck to facilitate easy addition of solid samples etc.. Flat base for standing on benches and hotplates. With white enamel marking spot.
Certifications: ISO 1773
Specifikationer
- Udv.Ø:84 mm
- Kapacitet:250 ml
- Højde:140 mm
- Seq:02
- Hals indv. Ø:47 mm



