Test tubes without rim, heavy wall
150 mm, 18 mm, 1,2 mm
Katalog # 212-7415
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Medium walled, robust.
ISO 4142
Certifications: ISO 4142
Specifikationer
- Udv.Ø:18 mm
- Vægtykkelse:1,2 mm
- Længde:150 mm
- Seq:10
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



