Test tubes without rim, heavy wall
125 mm, 16 mm, 1,2 mm
Katalog # 212-7413
Leverandør: SciLabware
Gå til:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Medium walled, robust.
ISO 4142
Certifications: ISO 4142
Specifikationer
- Udv.Ø:16 mm
- Vægtykkelse:1,2 mm
- Længde:125 mm
- Seq:07



