Test tubes, with rim, heavy wall
100 mm, 12 mm, 1,5 mm
Catalog # MURRG032/03
Supplier: MURRAY S
Jump to:
Product Details & Documents
Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
- Udv.Ø:12 mm
- Vægtykkelse:1,5 mm
- Længde:100 mm
- Seq:03



