Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test tubes, with rim, medium wall

Test tubes, with rim, medium wall

150 mm, 16 mm, 1,2 mm
Katalog # 212-7103
Leverandør:   MURRAY S
Test tubes, with rim, medium wall
Katalog # 212-7103
Leverandør:  MURRAY S
Test tubes, with rim, medium wall
Test tubes, with rim, medium wall

150 mm, 16 mm, 1,2 mm

Price
1.160,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifikationer
  • Udv.Ø:
    16 mm
  • Vægtykkelse:
    1,2 mm
  • Længde:
    150 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.