Test tubes, with rim, medium wall
125 mm, 16 mm, 1,2 mm
Katalog # 212-7102
Leverandør: MURRAY S
Gå til:
Product Details & Documents
Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifikationer
- Udv.Ø:16 mm
- Vægtykkelse:1,2 mm
- Længde:125 mm
- Seq:05
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



