Test tubes with rim, light wall
100 mm, 12 mm, 0,6 mm
Katalog # 212-7080
Leverandør: MURRAY S
Gå til:
Product Details & Documents
Soda-lime glass test tubes are suitable for general mixing and simple laboratory work, and will withstand moderate warming (water bath).
Advarsel: They should not be placed directly into naked flames.
Specifikationer
- Udv.Ø:12 mm
- Vægtykkelse:0,6 mm
- Længde:100 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



