Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Test tubes with rim, light wall

Test tubes with rim, light wall

75 mm, 12 mm, 0,6 mm
Katalog # 212-7079
Leverandør:   MURRAY S
Test tubes with rim, light wall
Katalog # 212-7079
Leverandør:  MURRAY S
Test tubes with rim, light wall
Test tubes with rim, light wall

75 mm, 12 mm, 0,6 mm

Price
314,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

Soda-lime glass test tubes are suitable for general mixing and simple laboratory work, and will withstand moderate warming (water bath).

Caution: They should not be placed directly into naked flames.

Specifikationer
  • Udv.Ø:
    12 mm
  • Vægtykkelse:
    0,6 mm
  • Længde:
    75 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.