Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Cryogenic vials, Cryovial®

Cryogenic vials, Cryovial®

5,00 ml, Freestanding, 12,5×91 mm, Yes
Katalog # 720-1002
Leverandør:   Simport Scientific
Cryogenic vials, Cryovial®
Katalog # 720-1002
Leverandør:  Simport Scientific
Cryogenic vials, Cryovial®
Cryogenic vials, Cryovial®

5,00 ml, Freestanding, 12,5×91 mm, Yes

Price
6.160,00 kr
Log ind for tilgængelighed
1 * 1.000 Items
Product Details & Documents

PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).

  • Certified RNase-, DNase-, pyrogen- and DNA-free
  • With graduations and marking area

Round bottom vials can be centrifuged up to 17000×g

Round bottom vials can be centrifuged up to 17 000 ×g

Specifikationer
  • Kasket inkluderet:
    Yes
  • Diameter×H:
    12,5×91 mm
  • Kapacitet:
    5,00 ml
  • Seq:
    16
  • Grundlag:
    Freestanding
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.