Containers, disposable, with screw cap
100 ml, 62 mm, 73 mm, with lid assembled, sterile, with safety label, gennemsigtig, neutralt, 5/bag, 200/case, PP/PE
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent, with neutral HDPE screw cap
- Sterile or non-sterile
- Without lid or with attached or enclosed lid available
- Safety label ensures sterility prior to use and provides a convenient writing space
Ideal as general specimen containers.
Caution: *Produktet/produkterne på denne side er uden for anvendelsesområdet for EU -direktiv 2019/904
Specifications
- Udv.Ø:62 mm
- Pakket:5/bag, 200/case
- Model:with lid assembled, sterile, with safety label
- Kapacitet:100 ml
- Farve:gennemsigtig
- Højde:73 mm
- Materiale:PP/PE
- Lågfarve:neutralt



