Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Volumetric flasks, class A, white markings

Volumetric flasks, class A, white markings

200 ml, 14/15, ± 0,15 ml
Catalog # 612-1870
Supplier:   Poulten & Graf
Volumetric flasks, class A, white markings
Catalog # 612-1870
Supplier:  Poulten & Graf
Volumetric flasks, class A, white markings
Volumetric flasks, class A, white markings

200 ml, 14/15, ± 0,15 ml

Price
718,00 kr
Log in for availability
1 * 2 Items
Product Details & Documents

Borosilicate glass, amber, with PP NS-stopper.

  • Easy to read white markings
  • Very good chemical resistance
  • Very good temperature resistance

Amber coloured to protect light sensitive substances.

Certifications: Acc. to ISO and ASTM or USP standards

Specifications
  • NS:
    14/15
  • Kapacitet:
    200 ml
  • Seq:
    08
  • Tolerance:
    ± 0,15 ml