Sample tube with ventilation cap
5 ml, 75 mm, 12 mm, 25 per bag, sterile
Katalog # SARS55.526.006
Marketsource
Leverandør: SARSTEDT
Gå til:
Product Details & Documents
PS, clear or PP, translucent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
Universal tubes for a wide range of applications.
Specifikationer
- Udv.Ø:12 mm
- Pakket:25 per bag
- Version:sterile
- Kapacitet:5 ml
- Længde:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



