Gas dispersion tubes
0, 300 mm, 8 mm, 15 mm
Katalog # BIBB3830/00M
Leverandør: SciLabware
Gå til:
Product Details & Documents
These Pyrex® borosilicate glass tubes for the dispersion of gas in liquids with sintered thimble allow for the choice of porosities to achieve optimum gas bubble size.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion with relatively high resistance to temperature changes
Specifikationer
- Ø hoved:15 mm
- Porøsitet:0
- Rør udv. Ø:8 mm
- Længde:300 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



