Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Standard conical ground joints sockets, Quickfit®

Standard conical ground joints sockets, Quickfit®

- NS, 24/29 NS, 28,5 mm, 2,00 mm
Katalog # 201-0078
Leverandør:   SciLabware
Standard conical ground joints sockets, Quickfit®
Katalog # 201-0078
Leverandør:  SciLabware
Standard conical ground joints sockets, Quickfit®
Standard conical ground joints sockets, Quickfit®

- NS, 24/29 NS, 28,5 mm, 2,00 mm

Price
459,00 kr
Log ind for tilgængelighed
1 * 10 Items
Product Details & Documents

PYREX® borosilicate glass.

  • Accurate taper and fine surface finish reduce possibility of joint 'seizure' or leakage
  • Manufactured to an accuracy which surpasses the requirements of ISO 383
  • Avoids the problem of the badge charring at high temperatures which can give an untidy appearance

Unbadged ground glass sockets free from any ceramic markings.

Total length: 100 mm

Specifikationer
  • Konusstr.:
    - NS
  • Kappestr.:
    24/29 NS
  • Rør udv. Ø:
    28,5 mm
  • Vægtykkelse:
    2,00 mm
  • Seq:
    06
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.