Standard conical ground joints sockets, Quickfit®
- NS, 19/26 NS, 23,0 mm, 2,00 mm
201-0077
PYREX® borosilicate glass.
- Accurate taper and fine surface finish reduce possibility of joint 'seizure' or leakage
- Manufactured to an accuracy which surpasses the requirements of ISO 383
- Avoids the problem of the badge charring at high temperatures which can give an untidy appearance
Unbadged ground glass sockets free from any ceramic markings.
Total length: 100 mm
- Konusstr.:- NS
- Kappestr.:19/26 NS
- Rør udv. Ø:23,0 mm
- Vægtykkelse:2,00 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



