Volumetric flasks, class B, Azlon®
500 ml, 19/26, 0,50 ± ml
Katalog # 214-0247
Leverandør: SciLabware
Gå til:
Product Details & Documents
PP, translucent, with PE stopper.
- Class B tolerances with a clear easy to read calibration line
- Feature a mixing chamber at the top of each flask's neck
- Exposure to temperatures above 60 °C may affect accuracy
- Cleaning with mild alkaline detergents recommended up to 60 °C
Certifications: ISO 1042
Specifikationer
- NS:19/26
- Kapacitet:500 ml
- Tolerance:0,50 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



