Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Membranfiltre, type 154

Membranfiltre, type 154

154, 0,20 µm, 47 mm
Katalog # SART15407-47-MIN
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Membranfiltre, type 154
Katalog # SART15407-47-MIN
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Membranfiltre, type 154
Membranfiltre, type 154

154, 0,20 µm, 47 mm

Price
1.990,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.

Documents

Specifikationer
  • Ø:
    47 mm
  • Porestørrelse:
    0,20 µm
  • Model:
    154
  • Seq:
    06
  • Tykkelse:
    150 μm
  • Cat. No.:
    SART15407-47-MIN
  • Miljøcertificering:
    Renewable Energy Certificate
  • Flowhastighed for vand:
    >28 ml/min/cm² (1 bar)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning