Handheld refractometers for wine
0 - 240 °Bé ; 0 - 53 °Bx, ±0,2 %, 1 °Bé ; 0,1 °Bx
Katalog # 635-0281
Leverandør: Atago
Gå til:
Product Details & Documents
The PAL series with special scales are pocket sized.
- Simple handed operation
- Rapid results: Three second response
- Battery operated instruments
Certifications: IP 65 allows rinsing off the sample with running water.
Specifikationer
- Område:0 - 240 °Bé ; 0 - 53 °Bx
- Opløsning:1 °Bé ; 0,1 °Bx
- Præcision:±0,2 %
- Cat. No.:635-0281
- Vægt:100 g
- Elektriske specifikationer:Two AAA batteries
- W×D×H:55×31×109 mm
- Prøvestørrelse:0,3 ml
- Temperature compensation range:0…40 °C
- Responstid:3 seconds
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



