Handheld refractometers for wine
0 - 40 °Bé, ±0,2 %, 0,2 °Bé
635-0279
: Atago
The PAL series with special scales are pocket sized.
- Simple handed operation
- Rapid results: Three second response
- Battery operated instruments
: IP 65 allows rinsing off the sample with running water.
- Område:0 - 40 °Bé
- Opløsning:0,2 °Bé
- Præcision:±0,2 %
- Cat. No.:635-0279
- Vægt:100 g
- Elektriske specifikationer:Two AAA batteries
- W×D×H:55×31×109 mm
- Prøvestørrelse:0,3 ml
- Temperature compensation range:0…40 °C
- Responstid:3 seconds



