Handheld refractometers for wine
0 - 26 %, ±0,2 %, 0,1 %
Katalog # 635-0277
Leverandør: Atago
Gå til:
Product Details & Documents
The PAL series with special scales are pocket sized.
- Simple handed operation
- Rapid results: Three second response
- Battery operated instruments
Certifications: IP 65 allows rinsing off the sample with running water.
Specifikationer
- Område:0 - 26 %
- Opløsning:0,1 %
- Præcision:±0,2 %
- Cat. No.:635-0277
- Vægt:100 g
- Elektriske specifikationer:Two AAA batteries
- W×D×H:55×31×109 mm
- Prøvestørrelse:0,3 ml
- Temperature compensation range:0…40 °C
- Responstid:3 seconds



