Dual scale refractometers/alcoholometers
PAL-34S, 0 − 45 g/100 g, 0,5 %
Katalog # 635-0239
Leverandør: Atago
Gå til:
Product Details & Documents
Dual scale refractometers/alcoholometers with dual scale for ethanol (weight %) and temperature (°C).
: IP 65 allows rinsing off the sample with running water.
Specifikationer
- Model:PAL-34S
- Område:0 − 45 g/100 g
- Opløsning:0,5 %
- Seq:02
- Cat. No.:635-0239
- Temperaturpræcision:±1 °C
- Vægt:100 g
- W×D×H:55×31×109 mm
- Måletid:3 seconds
- Prøvestørrelse:0,3 ml
- Temperature compensation range:5...30/35 °C



