Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Kryorør, Nunc™ CryoTubes™

Kryorør, Nunc™ CryoTubes™

Cryogenic tubes with writing area, 3,60 ml, U, 12,5×70 mm, No, —
Katalog # 479-1159
   Lav fremstillingspåvirkning
Leverandør:   Thermo Fisher Scientific
Kryorør, Nunc™ CryoTubes™
Katalog # 479-1159
   Lav fremstillingspåvirkning
Kryorør, Nunc™ CryoTubes™
Kryorør, Nunc™ CryoTubes™

Cryogenic tubes with writing area, 3,60 ml, U, 12,5×70 mm, No, —

Price
3.900,00 kr
Udsalg

Gælder indtil kl 30/06/2026

Log ind for tilgængelighed
1 * 1.500 Items
Product Details & Documents

PP tubes with PP screw cap (internal thread vials) or PE screw cap (external thread vials) and white writing area, sterile. Developed for storage of cell cultures, bacteria and other samples at extremely low temperatures. Suitable for use in freezers as well as in the vapour phase of liquid nitrogen*.

Non toxic, non pyrogenic.

Conform to IATA regulations for the air transportation of biological samples.

* Advarsel: Brug ikke CryoTubes™ i flydende nitrogens væskefase, med mindre de er korrekt forseglede i Nunc CryoFlex™-slanger.

* uden skrivefelt
** fritstående
*** stjernefod

Specifikationer
  • Kasket inkluderet:
    No
  • Diameter×H:
    12,5×70 mm
  • Kapacitet:
    3,60 ml
  • Beskrivelse:
    Cryogenic tubes with writing area
  • Seq:
    13
  • Lågfarve:
  • Grundlag:
    U
  • Cat. No.:
    479-1159
  • Miljøcertificering:
    ISO 14001 (Certificate Registration No.CERT-IT000330)
  • Environmentally Preferable:
    Lav fremstillingspåvirkning