Microplate storage racks, Nunc™
Stativ med hylder i justerbar højde, 5 - 18, 10 - 50 mm, ufarvet, 95×135×235 mm
Katalog # 732-2756
Leverandør: Thermo Fisher Scientific
Gå til:
Product Details & Documents
A range of storage racks for standard microplates and DeepWell™ plates in chest or upright mechanical freezers or incubators.
Plastic racks
Freezer compatible down to −80 °C
Lightweight durable propylene and metal construction
Locking bar keeps plates secure and handle allows convenient transport
Aluminium racks
Adjustable shelves to fit any plate or tube rack
Autoclavable
Colour coded top and sides for easy identification
Lightweight with handle for ease of transport
Locking bar keeps plates secure
Specifikationer
- Hylder/skuffer pr. rack:5 - 18
- Farve:ufarvet
- Beskrivelse:Stativ med hylder i justerbar højde
- B×D×H:95×135×235 mm
- Hyldehøjde:10 - 50 mm



