Capillary columns, DB-1
on 5" cage, Kapillær, DB-1, 3,00 µm, 0,32 mm, 60 m
Katalog # HEWL123-1064E
Leverandør: AGILENT HEWLETT PACKARD
Gå til:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:3,00 µm
- Ø indv.:0,32 mm
- Beskrivelse:on 5" cage
- Længde:60 m
- Seq:095
- Fase:DB-1



