Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, DB-VRX

Capillary columns, DB-VRX

on 7" cage, Kapillær, DB-VRX, 1,00 µm, 0,18 mm, 40 m
Katalog # HEWL121-1544
Leverandør:   AGILENT HEWLETT PACKARD
Capillary columns, DB-VRX
Katalog # HEWL121-1544
Capillary columns, DB-VRX
Capillary columns, DB-VRX

on 7" cage, Kapillær, DB-VRX, 1,00 µm, 0,18 mm, 40 m

Price
9.030,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

DB-VRX has unique selectivity engineered for optimum resolution of volatiles analysis.

  • No subambient cooling required to resolve the six 'gases'
  • Fast run time
  • Low polarity
  • Excellent peak shape
  • Bonded and cross-linked
  • Solvent rinsable
Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    1,00 µm
  • Ø indv.:
    0,18 mm
  • Beskrivelse:
    on 7" cage
  • Længde:
    40 m
  • Fase:
    DB-VRX