Order Entry
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, Rtx®-1301

Capillary columns, Rtx®-1301

Kapillær, Rtx®-1301, 0,50 µm, 0,53 mm, 15 m
Katalog # 568-2307
Leverandør:   Restek
Capillary columns, Rtx®-1301
Katalog # 568-2307
Leverandør:  Restek
Capillary columns, Rtx®-1301

Kapillær, Rtx®-1301, 0,50 µm, 0,53 mm, 15 m

Price
Spørg for pris
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose columns for residual solvents, alcohols, oxygenates and volatile organic compounds.

Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane

Temperature range: –20 to 280 °C

Suitable replacement for: DB-1301, DB-624, VF-1301ms, VF-624ms, CP-1301, ZB-624. Equivalent to USP G43 phase.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,50 µm
  • Ø indv.:
    0,53 mm
  • Længde:
    15 m
  • Fase:
    Rtx®-1301