Capillary columns, Rtx®-624
Rtx-624 cap column, Kapillær, Rtx®-624, 3,00 µm, 0,53 mm, 30 m
Katalog # 568-2168
Leverandør: Restek
Gå til:
Product Details & Documents
Application-specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 240 °C
Suitable replacement for: DB-1301, DB-624, VF-1301 ms, VF-624 ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:3,00 µm
- Ø indv.:0,53 mm
- Beskrivelse:Rtx-624 cap column
- Længde:30 m
- Seq:12
- Fase:Rtx®-624
- Cat. No.:568-2168
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



