Capillary columns, Stabilwax®
Stabilwax cap column, Mikroboring, 1,00 µm, 0,53 mm, 60 m
Katalog # 568-2159
Leverandør: Restek
Gå til:
Product Details & Documents
General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 40 to 250 °C
Equivalent to USP G14, G15, G16, G20, and G39 phases.
Specifikationer
- Kolonne form:Mikroboring
- Filmtykkelse:1,00 µm
- Ø indv.:0,53 mm
- Beskrivelse:Stabilwax cap column
- Længde:60 m
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



