Capillary columns, Stabilwax®
Stabilwax cap column, Mikroboring, 1,00 µm, 0,53 mm, 30 m
568-2157
: Restek
General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).
Polar phase; Crossbond® Carbowax® polyethylene glycol
Temperature range: 40 to 250 °C
Equivalent to USP G14, G15, G16, G20, and G39 phases.
- Kolonne form:Mikroboring
- Filmtykkelse:1,00 µm
- Ø indv.:0,53 mm
- Beskrivelse:Stabilwax cap column
- Længde:30 m



