Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Capillary columns, Stabilwax®

Capillary columns, Stabilwax®

Stabilwax cap column, Kapillær, 0,50 µm, 0,25 mm, 60 m
Katalog # 568-2151
Leverandør:   Restek
Capillary columns, Stabilwax®
Katalog # 568-2151
Leverandør:  Restek
Capillary columns, Stabilwax®
Capillary columns, Stabilwax®

Stabilwax cap column, Kapillær, 0,50 µm, 0,25 mm, 60 m

Price
10.110,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

General purpose columns for FAMEs, flavor compounds, essential oils, solvents, xylene isomers and US EPA Method 603 (acrolein/acrylonitrile).

Polar phase; Crossbond® Carbowax® polyethylene glycol

Temperature range: 40 to 250 °C

Equivalent to USP G14, G15, G16, G20, and G39 phases.

Specifikationer
  • Kolonne form:
    Kapillær
  • Filmtykkelse:
    0,50 µm
  • Ø indv.:
    0,25 mm
  • Beskrivelse:
    Stabilwax cap column
  • Længde:
    60 m