Capillary columns, Rtx®-624
Rtx-624 cap column, Kapillær, Rtx®-624, 1,00 µm, 0,18 mm, 40 m
568-2452
: Restek
Application-specific columns for volatile organic pollutants. Recommended in U.S. EPA methods for volatile organic pollutants.
Low to midpolarity phase; Crossbond® 6% cyanopropylphenyl/94% dimethyl polysiloxane
Temperature range: –20 to 240 °C
Suitable replacement for: DB-1301, DB-624, VF-1301 ms, VF-624 ms, CP-1301, ZB-624. Equivalent to USP G43 phase.
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,18 mm
- Beskrivelse:Rtx-624 cap column
- Længde:40 m
- Seq:2
- Fase:Rtx®-624



