Cotton swabs
Sterile swabs in a double in peel-pack, Wood/cotton, 5 mm, 12 mm, +
Single cotton bud cotton swabs.
- Ø:5 mm
- Steril:+
- Beskrivelse:Sterile swabs in a double in peel-pack
- Længde:12 mm
- Seq:07
- Skaft/hoved:Wood/cotton
- Håndtagsbredde:2,2 mm
- Cat. No.:HERE1030619
- Håndtagslængde:150 mm
- Model:HERE1030619



