Gasdistributionsslanger
Gas distribution tube with side mounted filter cup, 1, 250 mm, 6 mm, 22 mm
Katalog # 212-0673
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
These gas distribution tubes are designed for reactions between gases and liquids. They are made of clear DURAN® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Specifikationer
- Ø hoved:22 mm
- Porøsitet:1
- Rør udv. Ø:6 mm
- Beskrivelse:Gas distribution tube with side mounted filter cup
- Længde:250 mm
- Seq:002



