Gasdistributionsslanger
Gas distribution tube with centrally mounted filter cup, 1, 250 mm, 11 mm, 34 mm
212-0678
These gas distribution tubes are designed for reactions between gases and liquids. They are made of clear DURAN® borosilicate glass 3.3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
- Ø hoved:34 mm
- Porøsitet:1
- Rør udv. Ø:11 mm
- Beskrivelse:Gas distribution tube with centrally mounted filter cup
- Længde:250 mm
- Seq:007
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



