Spherical ground joints, cup, DURAN®
S35/20, 1,8 mm, 24 mm
Katalog # SCOT286325403
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Inches size
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Through use of flexible spherical joint connections, apparatus can be assembled free from stresses.
*non-DIN size
Certifications: DIN 12244, DIN 12264
Specifikationer
- Top:S35/20
- Rør udv. Ø:24 mm
- Vægtykkelse:1,8 mm
- Seq:10
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



