VWR®, Skåle, krystallisation
60 ml, 35 mm, 60 mm
Katalog # 216-0065
Leverandør: VWR Collection
Gå til:
Product Details & Documents
Borosilikat 3,3 glas, med eller uden tud.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Det prisbillige alternativ til en række forskellige opgaver. Med rundt skrivefelt.
DIN 12337 (uden tud)
DIN 12338 (med tud)
Documents
VWR® Glassware Solutions
Produktlitteratur
Specifikationer
- Udv.Ø:60 mm
- Kapacitet:60 ml
- Højde:35 mm
- Seq:03
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



