Floorstanding cryostat, MNT
Floorstanding cryostat with accessories
Katalog # 631-0566
Leverandør: Slee
Gå til:
Product Details & Documents
This instrument is equipped with a fully automatic rotary microtome with extremely high mechanical stability, tolerance-free roller guides, and state of the art electronic control.
- Motorized advance/return, cutting motor with adjustable speed, large anti-roll plate
- Viewing window made of frost-free dual insulationglass
- Intuitive control panel, automatic defrost
- Two shock freezing positions (optional)
- UV-C disinfection (optional)
The MNT high-end cryostat is designed for histology/ pathology and research applications.
Cutting stroke: 57 mm
Max specimen size: 28 mm
Leveringsinformation: Supplied with an operation manual, 5 object holders, a stainless steel rack for object holders, brush, anti-roll plate, bottle cryostat low temperature oil, bottle GryoGlue embedding medium (4x125 ml), box of disposable blades (50) or a steel knife (16 cm C-profile), set of Allen keys.
Specifikationer
- Beskrivelse:Floorstanding cryostat with accessories
- Cat. No.:631-0566
- Vægt:154 kg
- Elektriske specifikationer:230 V, 50/60 Hz
- W×D×H:760×750×1140 mm
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- CryoGlue embedding medium, 125 ml



